Shop All Sheet Gaskets
Garlock
Gasket, 3inTube, I-Line, 2-7/8in.Inside dia
Mfr # 40IT-TS-300
Zoro # G9409477
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection I-Line
- Outside Dia. 3.3281 in
- Inside Dia. 2.875 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40IT-TS-300
- Zoro # G9409477
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.3281 in |
Inside Dia. | 2.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | I-Line |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel |
Thickness | 49/64 in |
Compliance | FDA, CLASS VI |
Temp. Range | -350 Degrees to 550 Degrees F |
Standards | FDA, CLASS VI |
Color | Gray |
Product Type | Gasket |
Includes Mesh | No |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Material Trade Name | Tuf-Steel |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Center Construction | None |
Connection/Fitting Type | I-Line |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type I-Line, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.3 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- BOBRICK Hat And Coat Hook (6827)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 39 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17539L)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- GARLOCK Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia (40QTS-400)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 4" Tube (ZUSA-SG-V-4)
- Garlock Sheet Gaskets