Shop All Sheet Gaskets
Garlock
Gasket, 3/4 In, TufFlex
Mfr # A42MPGR-TF-075-E
Zoro # G5011027
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction TufFlex
- Standards FDA/ Class VI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # A42MPGR-TF-075-E
- Zoro # G5011027
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3/4 in |
Outside Diameter Style | Envelope |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | TufFlex |
Standards | FDA/ Class VI |
Color | Black/Blue |
Temp. Range | -20 to 300 Degrees F |
Product Type | Gasket |
For Fluid Type | Steam, Water |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile (ANDPAS512)
- HILLMAN ZINC PLATED SCRN DR HDWESET (852053)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM (42MPE-075)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- Garlock Sheet Gaskets