Shop All Sheet Gaskets
Garlock
Gasket, 2in Tube, 1-55/64 in. Inside dia.
Mfr # 40BSS-TS-200
Zoro # G1952758
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Bevel Seat
- Outside Dia. 2.375 in
- Inside Dia. 1.8594 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40BSS-TS-200
- Zoro # G1952758
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.375 in |
Inside Dia. | 1.8594 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel |
Thickness | 3/32 in |
Color | Gray |
Temp. Range | -350 Degrees to 550 Degrees F |
Standards | FDA, CLASS VI |
Compliance | FDA, CLASS VI |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Reinforced | No |
Center Construction | None |
Material Trade Name | Tuf-Steel |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.4 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle Lift Garage Cd2 (GD52130)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0270)
- ZORO SELECT Flat Spline, Black, Overall 1000 ft. L (16-240BM)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Antique Bronze Door and Butt Hinge (1XMB9)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp (40MPG-TS-XR-150)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- Garlock Sheet Gaskets