Shop All Pump Gaskets
Garlock
Gasket, 2", Perfortd Hole .250
Mfr # 40MPUP-2-250
Zoro # G3977119
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Gasket
- Includes Mesh No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPUP-2-250
- Zoro # G3977119
- Country of Origin United States
- Category Pump Gaskets
Details
Item | Sanitary Gasket |
Product Type | Gasket |
Includes Mesh | No |
Description
Sanitary Gasket, X-Ray Detectable Not Applicable, Mesh Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Adj Rate 85MHP17 17GPD 100Psi 1/4"W (85MJH2A1STG1)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF2200-QA-BOX)
- ARMSTRONG PUMPS Union Kit, 1/2 Sweat, 150 psi, LF Bronze (LF 1/2" SWEAT UNION HARDWARE KIT)
- DAYTON O Ring Kit, T51 Mech Seal (26KJ18)
- DAYTON O-Ring, PPL3419G (PPL3419G)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- DAYTON O-Ring, PPL3404G (PPL3404G)
- DAYTON O-Ring, PPO8ZN011G (PPO8ZN011G)
- DAYTON O-Ring, Viton (PP60079G)
- DAYTON Washer Gasket (PPTWA902G)
- BELL & GOSSETT Cast Iron Flange, 1-1/2 in., Pk2 (101204)
- Garlock Pump Gaskets