Shop All Sheet Gaskets
Garlock
Gasket, 2-1/2 In, TufFlex
Mfr # A40MPGR-TF-250-E
Zoro # G5010923
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Tri-Clamp
- Outside Dia. 3.05 in
- Inside Dia. 2.374 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # A40MPGR-TF-250-E
- Zoro # G5010923
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 3.05 in |
Inside Dia. | 2.374 in |
Outside Diameter Style | Envelope |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | TufFlex |
Color | Black/Blue |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA/ Class VI |
Product Type | Gasket |
For Fluid Type | Steam, Water |
Market | Industrial |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- NATIONAL HARDWARE Hook Cup Ss 3/4In (N348-433)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White (3760U-30062)
- Garlock Sheet Gaskets