Shop All Sheet Gaskets
Garlock
Gasket, 1 In, TufFlex
Mfr # A40MPGR-TF-100-E
Zoro # G5040585
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 0.875 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # A40MPGR-TF-100-E
- Zoro # G5040585
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Envelope |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | TufFlex |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA/ Class VI |
Color | Black/Blue |
Product Type | Gasket |
Connection/Fitting Type | Tri-Clamp |
For Fluid Type | Steam, Water |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Market | Industrial |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- J.W. WINCO JW Winco WN9000.1 12N4WP8N Leveling Feet (12N4WP8N)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-3/4"P (PEDP038X105EYE00)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900TG (LP2S12X05900TG)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- Garlock Sheet Gaskets