Shop All Sheet Gaskets
Garlock
Full Face Flange Gasket, 2 in Pipe Size
Mfr # 3000FF-0300-062-0200
Zoro # G409989965
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- For Piping System Aliphatic Hydrocarbons, Fuel, Oil, Water
- Insert Material None
- For Fluid Type Aliphatic Hydrocarbons, Gasoline, Oil, Water
- Metal Detectable Gasket No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3000FF-0300-062-0200
- Zoro # G409989965
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
FDA Approved | No |
For Piping System | Aliphatic Hydrocarbons, Fuel, Oil, Water |
Insert Material | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Metal Detectable Gasket | No |
Material Trade Name | Garlock 3000 |
Binder Material | Buna-N |
For Flange ANSI Class | 300 |
Number of Bolt Holes | 8 |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 6 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- KUKAI KUKAI: Single Sided Jaw for SEC-E9 PRO (SEC-SS-JAW-PRO)
- HARDWARE RESOURCES Black 3 Piece Spring Grommet for 60 mm Diameter Hole (68000BK)
- OIC Magnets, F/ Metal Presentation Board/File Cabinets, 30/PK, Ast. PK (OIC92500)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- GARLOCK Gasket, 2-1/2 In, TufFlex (A40MPGR-TF-250-E)
- GARLOCK Gasket, PTFE, 1/16 In T, 15 x 15 In (3545)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSB-200)
- GRUNDFOS 395008 Shaft Seal & Gasket Kit (395008)
- Garlock Sheet Gaskets