Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 8 In, Aramind Fiber
Mfr # 3000RG-0150-062-0800
Zoro # G3354802
original price:
$13.33
14% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Material of Construction Aramid Fiber with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 3000RG-0150-062-0800
- Zoro # G3354802
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Nitrile Binder |
Max. Pressure (PSI) | 1,000 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Type | Ring Gasket |
Temp. Range (F) | -100 to 400 |
Reinforced | No |
Binder Material | Buna-N |
Insert Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- ADFORS 48 in. W X 100 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9439-M)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508003)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0050)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- Garlock Flange & Ring Gaskets