Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 5 In, Carbon Steel
Mfr # RWI-304T-150-0500
Zoro # G0909203
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 3/16 in
- Thickness 11/64 in
- Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # RWI-304T-150-0500
- Zoro # G0909203
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 5 in, Inside Diameter 5 3/16 in, Outside Diameter 7 3/4 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- TOOLPRO Replacement Driver Base Stud for Lag Poles (TP05245)
- DON-JO 2-5/8" x 7" Short Latch Protector for Outswing Doors (OSLP207DU)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Gasket, Ring, 2-1/2inPipe, BlueandOff-White (37760-1194)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White (37760-1103)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-125-0400)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- Garlock Flange & Ring Gaskets