Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 3/4 In, Aramind Fiber
Mfr # 3000RG-0150-125-0075
Zoro # G2737253
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 3000RG-0150-125-0075
- Zoro # G2737253
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,000 psi |
Material of Construction | Aramid Fiber with Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Temp. Range (F) | -100 to 400 |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Reinforced | No |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Insert Material | None |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- BEST Key Blank, BEST Lock, Standard, B2 Keyway (1AK1B217)
- STRYBUC Patio Door Roller Assembly (9-207N)
- M-D Door Sweep Slv 3'L (68247)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- Garlock Flange & Ring Gaskets