Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 3 In, Carbon Steel
Mfr # RWI-304T-150-0300
Zoro # G2915927
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 3/16 in
- Metal Detectable Yes
- Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # RWI-304T-150-0300
- Zoro # G2915927
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3 in, Inside Diameter 3 3/16 in, Outside Diameter 5 3/8 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1030AF)
- MIDWEST FASTENER 3/16" x 11/16" x 0.4" Black Rubber Grommets 8PK (72631)
- L.H. DOTTIE L.H. Dottie #6 Screw Hook, 100PK (SH60)
- EKENA MILLWORK 145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X145)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504003)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- GARLOCK Flange Gasket, Ring, 1/2 In, Aramind Fiber (3000RG-0150-125-0050)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- Garlock Flange & Ring Gaskets