Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 2 1/2In, Aramind Fiber
Mfr # 3000RG-0150-062-0250
Zoro # G2489155
original price:
$4.12
8% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3000RG-0150-062-0250
- Zoro # G2489155
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,000 psi |
Material of Construction | Aramid Fiber with Nitrile Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Insert Material | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
FDA Approved | No |
Reinforced | No |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 100PK34x516WHT Corner (PL 14286)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- OSBORNE WOOD PRODUCTS 36 x 24 x 3/8 Basket Weave Door Panel Small Weave in Rubberwood (891917RW)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue (37760-0193)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- Garlock Flange & Ring Gaskets