Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 1/2 In, Aramind Fiber
Mfr # 3000RG-0150-125-0050
Zoro # G2994433
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Metal Detectable No
- Material of Construction Aramid Fiber with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3000RG-0150-125-0050
- Zoro # G2994433
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Nitrile Binder |
Max. Pressure (PSI) | 1,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Temp. Range (F) | -100 to 400 |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Metal Detectable Gasket | No |
Reinforced | No |
Insert Material | None |
For Flange ANSI Class | 150 |
FDA Approved | No |
Binder Material | Buna-N |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 27/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Modern Rose Priv Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PR10B)
- AMEROCK Amerock BP55277BBR Blackrock 128mm Pull - Black Bronze (BP55277BBR)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- GARLOCK Flange Gasket, Ring, 1/2 In, Aramind Fiber (3000RG-0150-062-0050)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- GARLOCK Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness (37760-1190)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-062-0200)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- Garlock Flange & Ring Gaskets