Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 8 in., 1/8 in., Mahogany
Mfr # 9900RG-0150-125-0800
Zoro # G0170418
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 9900RG-0150-125-0800
- Zoro # G0170418
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 2,000 psi |
Material of Construction | Graphite with Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Mahogany |
Product Type | Flange Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 650 Degrees F |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, STR 508(5) Rev. 2 and Fire Safe |
Temp. Range (F) | -100 Degrees to 1000 Degrees |
Binder Material | Buna-N |
Reinforced | No |
Metal Detectable Gasket | No |
Insert Material | None |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Steam, Water |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Mahogany, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heavy-Duty Adjustable Center-Hung Walking Beam Type Top Pivot W/ Brushed Stainless Cover Plate (J580BS)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- IVES Black Stop FS18S (FS.10077)
- STRYBUC Push Button Latch Set Black (17-71)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- GARLOCK Flange Gasket, Ring, 3/4 In, Carbon Steel, Outside Dia.: 2-1/4" (RWI-304T-150-0075)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- Garlock Flange & Ring Gaskets