Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 8 in., 1/8 in., Gray
Mfr # 5500RG-0150-125-0800
Zoro # G0170311
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 5500RG-0150-125-0800
- Zoro # G0170311
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Inorganic Fibers with a Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 550 Degrees F |
Type | Ring Gasket |
Standards | ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -100 Degrees to 800 Degrees |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
For Flange ANSI Class | 150 |
Reinforced | No |
Insert Material | None |
For Piping System | Glass Lined Equipment, Low Bolt Load |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700CRR US26D)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System w Shelf Included for Base Cabinets (ML-MPHDSCCR-18)
- MSI Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0202)
- GARLOCK Flange Gasket, 3/4 in., 1/8 in., Gray (5500RG-0150-125-0075)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Mahogany (9900RG-0150-125-0200)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504003)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 14" Pipe - 1/8" T - #150 (BULK-FG-5351)
- Garlock Flange & Ring Gaskets