Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 3 in., 1/8 in., Gray
Mfr # 5500RG-0150-125-0300
Zoro # G0466536
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Material of Construction Inorganic Fibers with a Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 5500RG-0150-125-0300
- Zoro # G0466536
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Inorganic Fibers with a Nitrile Binder |
Max. Pressure (PSI) | 1,200 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 550 Degrees F |
Type | Ring Gasket |
Temp. Range (F) | -100 Degrees to 800 Degrees |
Standards | ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Reinforced | No |
For Piping System | Glass Lined Equipment, Low Bolt Load |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Insert Material | None |
For Flange ANSI Class | 150 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- GARLOCK Flange Gasket, Ring, 8 In, Carbon Steel (RWI-304T-150-0800)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- Garlock Flange & Ring Gaskets