Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 2 in., 1/8 in., Blue, PTFE
Mfr # 3504RG-0150-125-0200
Zoro # G0170269
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Material of Construction PTFE with Aluminosilicate Microspheres
- Max. Pressure (PSI) 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3504RG-0150-125-0200
- Zoro # G0170269
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Thickness | 1/8 in |
Material of Construction | PTFE with Aluminosilicate Microspheres |
Max. Pressure (PSI) | 800 psi |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, FDA and USP |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
FDA Approved | Yes |
Binder Material | None |
For Fluid Type | Acids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents |
Metal Detectable Gasket | No |
Insert Material | Aluminosilicate Microspheres |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material Aluminosilicate Microspheres, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- LAUREY European Hinge 110 deg. 1/2 Overlay (10200)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- ZORO SELECT Door Pin, Steel, 6-1/2"L (1-102)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- GARLOCK Gasket, Ring, 3 In, Synthetic Fiber, Blue (37760-0103)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- Garlock Flange & Ring Gaskets