Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 1/2 in., 1/8 in., Blue, PTFE
Mfr # 3504RG-0150-125-0050
Zoro # G2614407
original price:
$5.61
18% off
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Metal Detectable No
- Material of Construction PTFE with Aluminosilicate Microspheres
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 3504RG-0150-125-0050
- Zoro # G2614407
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | PTFE with Aluminosilicate Microspheres |
Max. Pressure (PSI) | 800 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Continuous Max. Temp. (F) | 500 Degrees F |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, FDA and USP |
Type | Ring Gasket |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Reinforced | Yes |
Metal Detectable Gasket | No |
Insert Material | Aluminosilicate Microspheres |
Binder Material | None |
For Fluid Type | Acids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material Aluminosilicate Microspheres, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 27/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (424-3)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T19)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501201)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- GARLOCK Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness (37760-1190)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- Garlock Flange & Ring Gaskets