Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 1-1/2 in., 1/8 in., Mahogany
Mfr # 9900RG-0150-125-0150
Zoro # G2614565
original price:
$8.49
6% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Material of Construction Graphite with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 9900RG-0150-125-0150
- Zoro # G2614565
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Graphite with Nitrile Binder |
Thickness | 1/8 in |
Product Type | Flange Gasket |
Type | Ring Gasket |
Color | Mahogany |
Max. Pressure (PSI) | 2,000 psi |
Temp. Range (F) | -100 Degrees to 1000 Degrees |
Continuous Max. Temp. (F) | 650 Degrees F |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, STR 508(5) Rev. 2 and Fire Safe |
Flange Class | Class 150 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Steam, Water |
Metal Detectable Gasket | No |
Insert Material | None |
For Flange ANSI Class | 150 |
Reinforced | No |
Binder Material | Buna-N |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Mahogany, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 10 x 4 1/2 x 5 1/2 Milan Mission Corbel in Red Oak (8013O)
- ZORO SELECT Spiral Wound Flange Gasket, 2 in Pipe Sz (316-150-0200)
- ZORO SELECT Extension Spring, Gate, 1.035x16 1/2 L (3HPU1)
- STRYBUC Keeper Shim and Latch Spacer (PDH232BK)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500501)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Gasket, Ring, 8 In, Synthetic Fiber, Blue (37760-0108)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0250)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- Garlock Flange & Ring Gaskets