Shop All Food Service Appliance Parts
Garland
Thermostat D1/D18, 1/4 X 7, 42
Mfr # 1102798
Zoro # G802286791
product price: $422.99
/ea
Free Shipping & Returns
$422.99
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
- Brand Garland
- MFR # 1102798
- Zoro # G802286791
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Type - D1/D18 ] [ Temp 100-450 ] [ Bulb 1/4" X 7";Tin/Zinc ] [ Cap 42" ] [ Mount W/ Front Ears ] ;[ Dial A3697, K-359, # 22-1395 ] And ;[ Dial Insert A2683, # 22-1261 ];Or;Dial # 22-1004 Off-450-100;Bezel # 26-4088;D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Garland;Grill Series: 36E, 684, 686, E-24.
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
- ALLIANCE VALVE MIXING 120V 60HZ PKG (201402P)
- GILES Filter, Charcoal, Assembly, Cf200/Wog20-Vh (31137)
- PITCO Basket Hanger For - Part# Pta1105802-C (PTA1105802-C)
- BIGS Bigs Taco Bell Taco Supreme Shelled Sunflower Seeds 5.35 oz., PK12 (1601201340)
- GARLAND Open Burner Knob Kit (4524670)
- GARLAND Switch 7/8 X 1-1/2 Dpdt (1872404)
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt (1955402)
- GARLAND Oven Valve 1/4 Mpt X 7/16 Cc (1150399)
- GARLAND Burner Head, Open Top , Usr (4522271)
- GARLAND Pilot Valve 1/8 Mpt X 3/16 Cc (1150099)
- YORK Motor, Actuator, 2 Positiion, 24Vac (S1-M847D-ZONE)
- Garland Food Service Appliance Parts