Shop All Ovens and Ranges
Garland
GD-24RBFF Designer Liquid Propane 24in Radiant Charbroiler w Flame Failure Protection-60000 BTU
Mfr # 372GD24RBFFL
Zoro # G110780431
product price: $10,130.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$10,130.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garland
- MFR # 372GD24RBFFL
- Zoro # G110780431
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Fire up the barbeque w this Garland Designer series GD-24RBFF liquid propane 24in countertop broiler w flame failure protection. It features an easy-to-clean stainless steel front that provides durability in eye-catching style and w this built-in flame protection the gas supply is automatically shut off when the pilot light goes out.To achieve optimum backyard barbeque flavor in each of your delicious appetizers entrees or sides this unit is equipped w heavy-duty cast iron radiant grates. Manual hi-lo valve temperature controls allow you to control the cooking temperature for all of your smoky dishes.This Garland GD-24RBFF 24in countertop broiler features a piezo spark ignition 4in sanitary legs and an 18in deep cooking surface ensuring that you'll have plenty of room to work and keep up w customer demands.Overall Dimensions:Width: 24inDepth: 24inHeight: 15in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC MIXER Pin (2811)
- TRUE Motor -115V (E800402)
- LA VICTORIA .5 oz. LV Picante Sauce Medium, PK200 (07686)
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- FORNO Galiano Gold Professional 48In. Freestanding Dual Fuel Range (FFSGS6156-48)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- HOTLOGIC HotLogic 16801048-BLK Portable Casserole Max Oven; Black (16801048-BLK)
- SUMMIT APPLIANCE DIV. Summit-Slide-In Electric Range, 30"W, Stainless Steel Doors, Black Porcelain Top (TEM210BRWY)
- COOKING PERFORMANCE GROUP 36GTSNL 36in Thermostatic Griddle with Regency Equipment Stand - 90000 BTU (35136GTSNL)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- Garland Ovens and Ranges