Shop All Ovens and Ranges
Garland
G60-10RR Natural Gas 10 Burner 60in Range with Two Standard Ovens - 406000 BTU
Mfr # 372G6010RRN
Zoro # G510780932
product price: $15,414.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$15,414.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garland
- MFR # 372G6010RRN
- Zoro # G510780932
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Garland G60-10RR natural gas ten burner range with two standard ovens comes packed with features that enhance its convenience and usability. Ten powerful 33000 BTU Starfire-Pro burners are set in split cast iron ergonomic grates.Each standard oven features a robust 38000 BTU inHin style cast iron burner and a nickel-plated oven rack with a 3-position removable guide. The porcelain interior make cleanup a snap and it fits standard sheet pans in both directions.The G60-10RR features easy-to-modulate snap action oven thermostats with a temperature range from low to 500 degrees Fahrenheit. This wide temperature range with precision adjustment means you can use the ovens for holding as well!The Garland G60-10RR is easy to clean thanks to its stainless steel front and sides. With a large 27in deep work top surface and a 5in stainless steel plate rail you'll have plenty of room to work.Overall Dimensions:Left to Right: 59 1/16inFront to Back: 38 3/8inHeight including 6in legs and backguard: 57inCooking Surface Height: 36inOven Dimensions:Left to Right: 26 1/4inFront to Back: 26inHeight: 13in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Solenoid Valve 3/8" 120V (819297)
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- BRILL White N'Glosy 23lbs (10203279)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Corn Grits/Polenta 24 oz. Pouches, PK4 (1618S244)
- FORNO Moraduccio 30In. Freestanding Gas Range, 4 Burners (FFSGS6228-30S)
- MASTER GRADE Commercial Induction Cooker, 120V 1,300W, Size: 11.9" X 11.9" X 3": NSF (IC-1010)
- MAIN STREET EQUIPMENT E60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (541E60N)
- VARIKWIK™ VariKwikTM Fast Cooking Oven, Standard, Charcoal Stainless (VK-220)
- CHOICE 1-Burner High Performance Butane Range / Portable Stove - 8000 BTU (472E10SL)
- WEIMAN PRODUCTS 3CT CookTop Scrub Pads (45)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- Garland Ovens and Ranges