Shop All Electrical Parts
Garland
Blower Motor, 1/3 HP, 115V, 60 Hz
Mfr # 2485801
Zoro # G8481335
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Garland
- For Use With Gas Range/Griddle
- For Use With Mfr. Model Number G24, G24-15H, G24-15HFSD, G24-24G, G24-24GFSD, G24-24GTH, G24-24GTHX, G24-36G, G24-36GFSD, G24-36GTH, G24-36GTHX, G24-48G, G24-48GFSD, G24-48GTH, G24-48GTHX, G24-4L, G24-4S, G24-4T, G24-60G, G24-60GFSD, G24-60GTH, G24-60GTHX, G24-72G, G24-72GFSD, G24-72GTH, G24-72GTHX, G24-T, G280 SERIES, G36, G36-6C, G36-6R, G36-6S, G36-6T, G36T, G48, G48-8CS, G48-8LL, G48-8RS, G48-8SS, G48P, G48PA, G48PD, G48PS, G48PSA, G48PSD, G60, G60-10CC, G60-10CR, G60-10CS, G60-10RR, G60-10RS, G60-10SS, G60-6R24CC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garland
- MFR # 2485801
- Zoro # G8481335
- Country of Origin Canada
- Category Electrical Parts
Details
Item | Blower Motor, 1/3 HP, 115V, 60 Hz |
Fits Brand | Garland |
For Use With | Gas Range/Griddle |
For Use With Mfr. Model Number | G24, G24-15H, G24-15HFSD, G24-24G, G24-24GFSD, G24-24GTH, G24-24GTHX, G24-36G, G24-36GFSD, G24-36GTH, G24-36GTHX, G24-48G, G24-48GFSD, G24-48GTH, G24-48GTHX, G24-4L, G24-4S, G24-4T, G24-60G, G24-60GFSD, G24-60GTH, G24-60GTHX, G24-72G, G24-72GFSD, G24-72GTH, G24-72GTHX, G24-T, G280 SERIES, G36, G36-6C, G36-6R, G36-6S, G36-6T, G36T, G48, G48-8CS, G48-8LL, G48-8RS, G48-8SS, G48P, G48PA, G48PD, G48PS, G48PSA, G48PSD, G60, G60-10CC, G60-10CR, G60-10CS, G60-10RR, G60-10RS, G60-10SS, G60-6R24CC |
Description
Blower Motor, 1/3 HP, 115V, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 3A, 600V AC, Non-Indicating (SLC003)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- GARLAND Thermocouple, 60" (2200601)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 1 -Outlet, 150 J Energy, White (PBUSB241S)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- ALAN WIRE White Thhn-Thwn-2 19Strand 14Awg 2500ft Wire (890892)
- Garland Electrical Parts