Shop All Handles, Frames and Braces
Garelick
Pole Replacement ACME Pole Tip
Mfr # 94101
Zoro # G907474703
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 2.75 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garelick
- MFR # 94101
- Zoro # G907474703
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 1 in |
Length | 2.75 in |
Width | 1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Colgate-Palmolive CPC49860 Ajax Dishwash Liquid & Hand Soap (CPC49860)
- GOLDEN STAR Wet Mop, Green, PK3, HWC1FGRN-3PK (HWC1FGRN-3PK)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TENNANT (1203953)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood (1TZA9)
- PROTEAM Caster, ProGuard 4 (510109)
- TOUGH GUY 56 in Pressure Fit Square Cut Handle, 1 in Dia, Yellow, Metal/Plastic (1NFF6)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- 3M Holder, Dust Cloth (19151)
- 3M Pad Holder, Gray, Metal (00048011082974)
- GEERPRES Threaded Mop Holder, Gray (4326)
- Garelick Handles, Frames and Braces