Shop All Boat Seating
Garelick
Garelick 22000 Millennium Series Seat Slide System, Silver Powder Coat Finish
Mfr # 22000
Zoro # G001930358
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garelick
- MFR # 22000
- Zoro # G001930358
- UPC # 38203220000
- Country of Origin United States
- Category Boat Seating
Description
Positive lock slider and spider combination left hand lever, silver powder coat finish.Low profile design allows 360° of rotation and 6" of smooth, wobble-free fore and aft travel; Heavy duty anodized aluminum slide plate has standard 5"x12" hole pattern to accommodate standard seat mounting holes; Positive lock spider rotates 360°, internal cup engages in 10° increments for positive stop lock (Secondary twist control offers variable drag adjustment and can be tightened to lock in place); Internal Delrin cup provides smooth, gaul-free operation.; Meets ABYC-H31, Type A Standards & Garelick performance standards; Powder coated finish; Includes retaining hardware (99302)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- MAXXIMA Clearance Marker Light, Amber Clear, 40mA (M09350YCL)
- LUMAPRO Miniature Lamp, 1156, 27W, S8, 12.8V, PK10 (1156-10PK)
- RIGID INDUSTRIES D-Ss Series Flood Surface Mount - Pair - (262113)
- GARELICK Garelick 75090 Eez-In Low Profile Seat Slide and Locking Swivel (75090)
- GARELICK Swivel Spider Ribbed Painted (99026)
- GARELICK Garelick 75402 Side Mount Table Bracket (75402)
- GARELICK Garelick 75648 Table Adapter Socket with 7.25" Diameter (75648)
- GARELICK Garelick 75120 Locking Seat Swivel - Stainless Steel (75120)
- GARELICK Garelick EEz-In 15" Wide Oak Foot Rest (26015)
- SPRINGFIELD Springfield 1040350-Sl Control Post Seat - 30" to 36-7/8", Charcoal (1040350-SL)
- Garelick Boat Seating