Shop All Tire Repair & Maintenance Kits
Gardner
Tire, Rubber, 24
Mfr # 5114081
Zoro # G503858907
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Diameter 23x10.50-12NHS; 4PR
- Size W: 24 in X H: 11 in x L: 24 in
- Includes Tire
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 5114081
- Zoro # G503858907
- UPC # 070964111081
- Country of Origin Multiple
- Category Tire Repair & Maintenance Kits
Dimensions
Height | 11 in |
Diameter | 23x10.50-12NHS; 4PR |
Size | W: 24 in X H: 11 in x L: 24 in |
Mesh Size | 23x10.50-12 4 Ply NHS Tire |
Width | 24 in |
Length | 24 in |
Details
Includes | Tire |
Material | Rubber |
Application | Outdoor Power Equipment |
Item | Replacement Parts |
Type | Turf Master |
For Use With | NHS Vehicles |
For Use With Mfr. Model Number | Carlisle |
Fits Brand | Turf Master |
Description
Tire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- STA-BIL Fuel Stabilizer, 32 oz. (22214)
- ILCO LAL RHK-TOY-3BD1 TOYOTA 3 BUTTON REMOTE HEAD KEY (4D-67 TRANSP.) (ILCO-AX00011320)
- MILTON Valve Core Removal/Insertion Tool (S-444)
- KEN-TOOL Gm Spline Hubcap Locks (30170-20)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- MOHAWK Adhesive Wheel Weight Removal Tool (71511)
- KEN-TOOL Gm Wheel Cover Locks (30170-40)
- Gardner Tire Repair & Maintenance Kits