Shop All Tire Repair & Maintenance Kits
Gardner
Tire, Rubber, 24
Mfr # 5114051
Zoro # G603858906
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tire
- Height 11 in
- Application Outdoor Power Equipment
- Type Turf Master
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 5114051
- Zoro # G603858906
- UPC # 070964085955
- Country of Origin Multiple
- Category Tire Repair & Maintenance Kits
Dimensions
Height | 11 in |
Size | W: 24 in X H: 11 in x L: 24 in |
Diameter | 20x10.00-8NHS; 4PR |
Mesh Size | 20x10.00-8 NHS Tire |
Width | 24 in |
Length | 24 in |
Details
Includes | Tire |
Application | Outdoor Power Equipment |
Type | Turf Master |
Material | Rubber |
For Use With | NHS Vehicles |
Item | Replacement Parts |
Fits Brand | Turf Master |
For Use With Mfr. Model Number | Carlisle |
Description
Tire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Brush, Side Terminal, Brass, 2 Side (120122-525-001)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- HOPKINS HD Tubless Tire Kit (22-5-08806-M)
- AME Tire Brander, 220V with Handle (73550)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Tire Bead Breaker Kit (12000)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- AME Wheel Weight Pliers, Powder Coated (51290)
- Gardner Automotive Tire & Wheel