Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 24
Mfr # 73EXL084G
Zoro # G103858734
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chain Saw
- Material Metal
- Application Outdoor Power Equipment
- Type Saw Chain
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 73EXL084G
- Zoro # G103858734
- UPC # 36577592419
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Width | 2 in |
Diameter | 24 in; 3/8 in; 0.058 in; 84 DL |
Size | 3/8 in |
Length | 24 in |
Height | 3/64 in |
Mesh Size | Oregon |
Details
For Use With | Chain Saw |
Material | Metal |
Application | Outdoor Power Equipment |
Type | Saw Chain |
For Use With Mfr. Model Number | Oregon |
Item | Replacement Parts |
Fits Brand | PowerCut |
Includes | Saw Chain |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- MICHIGAN PEATMPANY Baccto 8CUFT Compost (1920)
- SOLO Solo Buckle (40-74-412)
- MTD Nut-Speed (712-0292)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- OREGON Chainsaw Guide Bar, 14IN .325LP SpeedCut Nano (144TXLNA041)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON Universal Throttle Control Cable, 60", 60-400 Clamshell Pack (514366)
- TECOMEC Chain Repair Master Heavy-Duty Chain Breaker & Rivet Spinner (10269000)
- Gardner Chainsaw Parts & Accessories