Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 24
Mfr # 72EXL084G
Zoro # G003858742
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Outdoor Power Equipment
- For Use With Chain Saw
- Width 2 in
- Type Saw Chain
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 72EXL084G
- Zoro # G003858742
- UPC # 36577592488
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Width | 2 in |
Length | 24 in |
Diameter | 24 in; 3/8 in; 0.050 in; 84 DL |
Height | 3/64 in |
Size | 3/8 in |
Mesh Size | Oregon |
Details
Application | Outdoor Power Equipment |
For Use With | Chain Saw |
Item | Replacement Parts |
Type | Saw Chain |
Material | Metal |
Fits Brand | PowerCut |
For Use With Mfr. Model Number | Oregon |
Includes | Saw Chain |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Dual Purpose Rake, 36", 66" Blue Handle (12536GRA)
- AMES 54 Hay Fork Handle (2082500)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- TRUE NORTH CHAIN SAW BAR COVER 20-INCH BL (SB20)
- ECHO Chainsaw Bar 18- In (18F0AD3372C)
- ECHO Chainsaw Carry Bag Orange (103942147)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Orange (2102)
- Gardner Chainsaw Parts & Accessories