Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 24
Mfr # 72EXJ084G
Zoro # G703858776
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Diameter 24 in; 3/8 in; 0.050 in; 84 DL
- Size 3/8 in
- Mesh Size Oregon
- Includes Saw Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 72EXJ084G
- Zoro # G703858776
- UPC # 36577593492
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Width | 2 in |
Diameter | 24 in; 3/8 in; 0.050 in; 84 DL |
Size | 3/8 in |
Mesh Size | Oregon |
Length | 24 in |
Height | 3/64 in |
Details
Includes | Saw Chain |
Fits Brand | PowerCut |
Type | Saw Chain |
Item | Replacement Parts |
Application | Outdoor Power Equipment |
Material | Metal |
For Use With Mfr. Model Number | Oregon |
For Use With | Chain Saw |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit inlcudes Metal Queen Excluder and Spacer (GL-TKIT3)
- BULLY TOOLS Square Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62520)
- JED POOL TOOLS Telescopic Pole, Fiberglass, 8 to 16 ft. L (50-580-16-S)
- MTD Screw-Hex Tap 1/4 (710-0895)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Orange (2102)
- A & I PRODUCTS BAR - 20" REPL 200SLHK095 0" x0" x0" (A-B120A0LSUHP)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 20 30" x6" x0.5" (A-B1A3100)
- A & I PRODUCTS BAR - 20" REPL 203RNDD025 0" x0" x0" (A-B120A3RNSNP)
- Gardner Chainsaws & Accessories