Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 20
Mfr # 73EXL072G
Zoro # G203858580
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand PowerCut
- Mesh Size Oregon
- Height 3/64 in
- Includes Saw Chain
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 73EXL072G
- Zoro # G203858580
- UPC # 36577592433
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Mesh Size | Oregon |
Height | 3/64 in |
Size | 3/8 in |
Width | 2 in |
Length | 20 in |
Diameter | 20 in; 3/8 in; 0.058 in; 72 DL |
Details
Item | Replacement Parts |
Fits Brand | PowerCut |
Includes | Saw Chain |
Type | Saw Chain |
Application | Outdoor Power Equipment |
For Use With | Chain Saw |
Material | Metal |
For Use With Mfr. Model Number | Oregon |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- KOHLER Rod, Push (24 411 05-S)
- LOGO BRANDS Penn State CB Canopy (196-42C)
- SOLO 28in Universal Wand and ShutOff Assembly (4900170N)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- STENS New Carburetor For Husqvarna 340, 345, 346, 350, Zama C3-El32, Husqvarna 503283210 (616-402)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 16 25" x6" x0.5" (A-B1A2640)
- A & I PRODUCTS Timber Ridge Standard Stump Vise 7.5" x5" x1.5" (A-B1SV01)
- A & I PRODUCTS BAR - 28" REPL 283RNDD025 33" x4" x0.5" (A-B128A3RNSNP)
- Gardner Chainsaw Parts & Accessories