Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 20
Mfr # 73EXJ072G
Zoro # G903858903
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Metal
- Length 20 in
- Height 3/64 in
- For Use With Mfr. Model Number Oregon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 73EXJ072G
- Zoro # G903858903
- UPC # 36577593539
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Size | 3/8 in |
Length | 20 in |
Height | 3/64 in |
Mesh Size | Oregon |
Width | 2 in |
Diameter | 20 in; 3/8 in; 0.058 in; 72 DL |
Details
Item | Replacement Parts |
Material | Metal |
For Use With Mfr. Model Number | Oregon |
For Use With | Chain Saw |
Application | Outdoor Power Equipment |
Includes | Saw Chain |
Type | Saw Chain |
Fits Brand | PowerCut |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Snow Broom Brass Ice Scraper Bundle (BDL-A0112)
- BLACKSTONE Tabletop Griddle Stand (5013)
- STENS Pressure Washer Pump Gallons Per Minute 2.200, Hp 5.500 Lawn Mowers (758-987)
- BRIGGS & STRATTON Fuel Tank Cap (591003)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- OREGON Chain Breaker Punch (26870)
- STENS Cylinder Assembly For Husqvarna K760, 2013 And Newer 581476103, 581476102 (632-760)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- MILWAUKEE TOOL Top Handle Chainsaw Case (49-16-2746)
- Gardner Chainsaws & Accessories