Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 20
Mfr # 72EXL072G
Zoro # G903858729
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/64 in
- Size 3/8 in
- Application Outdoor Power Equipment
- Width 2 in
- For Use With Blowers, String Trimmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 72EXL072G
- Zoro # G903858729
- UPC # 36577592501
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Height | 3/64 in |
Size | 3/8 in |
Width | 2 in |
Diameter | 20 in; 3/8 in; 0.050 in; 72 DL |
Length | 20 in |
Mesh Size | Oregon |
Details
Item | Replacement Parts |
Application | Outdoor Power Equipment |
For Use With | Blowers, String Trimmers |
Includes | Saw Chain |
Material | Metal |
Fits Brand | PowerCut |
For Use With Mfr. Model Number | Oregon |
Type | Saw Chain |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 6 In. H (1804VANS)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- FLOWZONE Viton Tank Lid Gasket (FZRACK)
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- MILWAUKEE TOOL Chainsaw Guide Bar (49-16-2743)
- A & I PRODUCTS Timber Ridge Bar & Chain Combo - 20 30" x6" x0.5" (A-B1A3100)
- TIMBER TUFF Timber Claw 24 (TMW-33)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- Gardner Chainsaw Parts & Accessories