Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 2
Mfr # 95TXL072G
Zoro # G303858565
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Diameter 18 in; 0.325; 0.050; 72 DL
- For Use With Mfr. Model Number Oregon
- Application Outdoor Power Equipment
- Type Saw Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 95TXL072G
- Zoro # G303858565
- UPC # 036577572930
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Length | 2 in |
Diameter | 18 in; 0.325; 0.050; 72 DL |
Size | 0.325 in |
Height | 3/64 in |
Mesh Size | Oregon |
Width | 2 in |
Details
For Use With Mfr. Model Number | Oregon |
Application | Outdoor Power Equipment |
Type | Saw Chain |
For Use With | Chain Saw |
Fits Brand | Micro Chisel, Micro Lite |
Includes | Saw Chain |
Item | Replacement Parts |
Material | Metal |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- FROG FURNISHINGS Brown 6' HEX Table with Black Frame (PB 6HEXBRO)
- MTD Tube-530/450 X 6 (490-328-0004)
- TORO Nozzle 570 Adj Rad 12' (53734)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- ECHO Chainsaw Carry Bag Orange (103942147)
- TIMBER TUFF Timber Claw 16 (TMW-32)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- Gardner Chainsaws & Accessories