Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 18
Mfr # 73LGX068G
Zoro # G903858767
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Saw Chain
- Size 3/8 in
- Diameter 18 in; 3/8 in; 0.058 in; 68 DL
- For Use With Mfr. Model Number Oregon
- Fits Brand PowerCut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 73LGX068G
- Zoro # G903858767
- UPC # 036577467656
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Size | 3/8 in |
Diameter | 18 in; 3/8 in; 0.058 in; 68 DL |
Length | 18 in |
Height | 3/64 in |
Mesh Size | Oregon |
Width | 2 in |
Details
Includes | Saw Chain |
Item | Replacement Parts |
For Use With Mfr. Model Number | Oregon |
Fits Brand | PowerCut |
Material | Metal |
Application | Outdoor Power Equipment |
Type | Saw Chain |
For Use With | Chain Saw |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Oil Sensor Assembly (17 099 05-S)
- MTD Knob Asm-Bump 20 (791-153066B)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- OREGON 34" DuraCut Guide Bar (343ATLD009)
- A & I PRODUCTS Timber Ridge, Deluxe Padded Chainsaw Bag 19" x11" x3" (A-B1CSB2)
- OREGON AdvanceCut Guide Bar, 10" (100SXEA041)
- TRUE NORTH CHAIN SAW BAR COVER 28-INCH BL (SB28)
- Gardner Chainsaw Parts & Accessories