Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 18
Mfr # 72EXJ072G
Zoro # G503858525
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Fits Brand PowerCut
- Material Metal
- Application Outdoor Power Equipment
- Type Saw Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 72EXJ072G
- Zoro # G503858525
- UPC # 36577593447
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Width | 2 in |
Height | 3/64 in |
Size | 0.325 in |
Mesh Size | Oregon |
Length | 18 in |
Diameter | 20 in; 3/8 in; 0.050 in; 72 DL |
Details
Fits Brand | PowerCut |
Material | Metal |
Application | Outdoor Power Equipment |
Type | Saw Chain |
For Use With | Chain Saw |
Includes | Saw Chain |
For Use With Mfr. Model Number | Oregon |
Item | Replacement Parts |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel Assembly 410/350-4 SNAPPER (72-728)
- PANACEA PRODUCTSRP GAL Galv WTR Can (84882)
- HUMBOLDT Mixing Bucket & Cover, For H-1690(5DNN1) (5DNN2)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC30)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- OREGON Chain Breaker Punch (26870)
- OREGON Sprocket Needle Bearing 3 x 9.3 mm INA (37504)
- OREGON SpeedCut Nano Conversion Kit, 16" - Husqvarna 540 (614397)
- Gardner Chainsaw Parts & Accessories