Shop All Chainsaw Parts & Accessories
Gardner
Saw Chain, Metal, 16
Mfr # 72lgx060G
Zoro # G303858725
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- For Use With Mfr. Model Number Oregon
- Includes Saw Chain
- Material Metal
- Application Outdoor Power Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 72lgx060G
- Zoro # G303858725
- UPC # 36577468219
- Country of Origin Multiple
- Category Chainsaw Parts & Accessories
Dimensions
Width | 2 in |
Height | 3/64 in |
Diameter | 16 in; 3/8 in; 0.050 in; 60 DL |
Size | 3/8 in |
Mesh Size | Oregon |
Length | 16 in |
Details
For Use With Mfr. Model Number | Oregon |
Includes | Saw Chain |
Material | Metal |
Application | Outdoor Power Equipment |
Item | Replacement Parts |
Type | Saw Chain |
For Use With | Chain Saw |
Fits Brand | PowerCut |
Description
Saw Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SUPPLY OF THE FUTURE Air Supply of The Future 6320241 2 HP 240V 4.5 Amps Silencer Air Blower (6320241)
- KNETIX Newton Digital Bow Scale (15836)
- OCHSENKOPF Bark Spud, Heavy Type (OX 64-0550)
- BRIGGS & STRATTON Hose Asmy-Hydrau (1722124SM)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- A & I PRODUCTS BAR - 20" REPL 200RNDD009 24.5" x4" x0.5" (A-B120A0RNHVP)
- A & I PRODUCTS Timber Ridge .325" Drive Sprocket 4" x4" x2" (A-B1RS5370)
- OREGON Chainsaw Guide Bar, 16IN .325LP SpeedCut Nano (164TXLNA041)
- STENS Husqvarna Carburetor For Husqvarna 357 Xp And 359 505203002 C3-El42 616-418 (616-418)
- Gardner Chainsaw Parts & Accessories