Shop All Chainsaw Parts & Accessories
Gardner
Rewind Spring, Metal, 20
Mfr # P022019680
Zoro # G903858538
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Application Outdoor Power Equipment
- Includes Rewind Spring
- Type Spring Rewind
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # P022019680
- Zoro # G903858538
- Country of Origin United States
- Category Chainsaw Parts & Accessories
Dimensions
Length | 20 in |
Width | 4 in |
Diameter | 4 in |
Mesh Size | Oregon |
Size | 3/8 in |
Height | 2 in |
Details
Application | Outdoor Power Equipment |
Includes | Rewind Spring |
Type | Spring Rewind |
Fits Brand | Echo |
For Use With | Chain Saw |
Item | Replacement Parts |
For Use With Mfr. Model Number | ES-250, ES-252, GT-225L, GT-22GES, HC-2020, PAS-225, PAS-225SB, PAS-225VP, PAS-225VPB, PB-250, PB-250LN, PB-252, PB-2520, PB-2620, PE-225, PPF-225, PPF-235ES, PPT-235E, PPT-235ES, SHC-225, SHC-225S, SRM-225, SRM-225SB, SRM-225U, SRM-22GES, SRM-22GESU, SRM-2320T |
Material | Metal |
Description
Rewind Spring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bld Edg 9 X2 1/2 5 (490-105-M016)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- DRAMM Lemonhead Ultra Soft Water Breaker Nozzle (750PL)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- GARDNER Fuel Kit, Paper, Plastic, Rubber, 2 (90097Y)
- GARDNER Air Filter, Paper, Plastic, 2 (A226000473)
- OREGON Stop Switch FOR MANY MODELS (33-180)
- OREGON Chainsaw Guide Bar, VersaCut, 20 in, .325 Pitch, .050 Gauge, for Stihl (200VXLGD025)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- Gardner Chainsaw Parts & Accessories