Shop All Log Splitters
Gardner
Log Splitter, Gasoline, 25 ton, 196 cc
Mfr # PP25TKO-1
Zoro # G103858987
product price: $2,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,084.99
Free 30-Day Returns
Key Features
- Splitting Force 25 ton
- Max. Log Length 25 1/2 in
- Engine Displacement 196 cc
- Engine Vertical/Horizontal
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # PP25TKO-1
- Zoro # G103858987
- UPC # 087196406236
- Country of Origin United States
- Category Log Splitters
Dimensions
Max. Log Length | 25 1/2 in |
Maximum Log Length | 25 1/2 in |
Details
Item | Gas-Powered Log Splitter |
Splitting Force | 25 ton |
Engine Displacement | 196 cc |
Engine | Vertical/Horizontal |
Fuel Type | Gasoline |
Cycle Time | 11.2 sec |
Engine Brand | Gardner |
Displacement | 196 cc |
Product Type | Log Splitter |
Power Source | Gas-Powered |
Engine Cycle | 4-Cycle |
Description
Log Splitter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt, Terracotta (50-LG1053)
- 3M (7100175071) ELEC CONNECTORS 50/BOX (3M6128)
- WINTHER Viking Tricart Tricycle (469.00)
- BRIGGS & STRATTON KIT-OIL GARD (398182)
- NATURE SPRING 1914 Nature Spring | Skidding Tongs with Ring | 25 Inch | Red (881105BZY)
- TIMBER TUFF Fiberglass Handle Timber Jack (TMB-65)
- SUN JOE Manual Log Splitter, 10 Ton (LJ10M)
- TIMBER TUFF Steel Handle Timber Jack (TMB-45)
- NATURE SPRING 1945 Nature Spring | Cant Hook | Retractable 14 Inch Opening | Steel Handle (415829QKP)
- TIMBER TUFF Logging Saw Horse (TMW-10)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter, 4-Cycle, 10 gal (201091)
- Gardner Log Splitters