Shop All Concrete and Asphalt Cleaners and Sealers
Gardner-Gibson
Gardner-Gibson 6455-9-30 Max 1000 Fast Dry Filler Black Jack Driveway Sealer
Mfr # 1663954
Zoro # G504110011
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner-Gibson
- MFR # 1663954
- Zoro # G504110011
- UPC # 27134645556
- Country of Origin China
- Category Concrete and Asphalt Cleaners and Sealers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Ultra-max 1000 fast dry filler sealer
- Advanced gel formula, foot traffic ready in just one hour
- Urethane enhanced for longest life, fast & e-z to apply
- Heavy vehicle formula, fast dry reduces tracking
- Coal tar free
- Two thin coats recommended
- Apply second coat 2 - 4 hours after the first coat
- Apply second coat perpendicular to the first
- Color: Black
- Finish: Gloss
- Container Size: 10.1 oz
- Transparency: Clear
- Indoor and Outdoor: Outdoor
- Material: Polymer
- Gloss Sheen: Gloss
- Material: Polymer
- Weight: 49
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- LOCTITE Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube (233780)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.35 oz, Syringe (231346)
- GARDNER-GIBSON Gardner-Gibson 6080-9-34 Black Jack Pro Series Rubber Seal No.57 Rubberized SBS Roof Coating; 3.6 qt. (801003)
- GARDNER-GIBSON Gardner-Gibson 5227-1-61 Black Jack White Acrylic Roof Patch; 10 oz. (800872)
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- GARDNER-GIBSON Gardner-Gibson 5530-1-20 Black Jack Ultra-Roof 1000 White Siliconized Elastomeric Roof Coating; 3.6 qt. (800906)
- GARDNER-GIBSON Gardner-Gibson 6452-9-30 4.75 Gallon Drive Kote 500 Filler Sealer (782555)
- AGS Road Salt Neturalizer Concentrate, 1 Gallon (AOR-86)
- NAMCO MANUFACTURING Namcrete Concrete Cleaner, 10 lb. (3521)
- Gardner-Gibson Concrete and Asphalt Cleaners and Sealers