Shop All Specialty Coatings
Gardner
Fiber Coat Liquid Asphalt Roof Coating
Mfr # 0101-GA
Zoro # G609135773
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type Solvent
- Resin Type Asphalt
- Application Method Brush
- VOC Content 250 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner
- MFR # 0101-GA
- Zoro # G609135773
- UPC # 025056010100
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 1 gal |
Details
Color | Black |
Base Type | Solvent |
Resin Type | Asphalt |
Application Method | Brush |
VOC Content | 250 g/L |
Roof Application | Roof Coatings |
Use Location | Exterior |
Cure Time | 30 to 60 days |
Standards | OSHA |
Roof Coating Technology | Asphalt Roof Coatings |
Maximum Application Temperature | 120 Degrees F |
Item | Fiber Coat Liquid Asphalt Roof Coating |
Sub Brand | Gardner Asphalt |
Roof Item Type | Coating |
Warranty | 12 mo |
Dry Time | 4 hr |
Basic Surface Type | Rubberized-Asphalt; Coated Roofs; Concrete Roofs; Concrete/Masonry |
VOC Compliant | Yes |
Durability | Fibered |
Coverage Area | 50 sq ft/gal |
Reflective | Yes |
Minimum Application Temperature | 50 Degrees F |
Description
Fiber Coat Liquid Asphalt Roof Coating, Base Type Solvent, Resin Type Asphalt, Black, Dry Time 4 hr, VOC Content 250 g/L, OSHA Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Strainer, Manifold Filter - 30 Mesh Long for Graco (14-184)
- KLEAN-STRIP AUTOMOTIVE Aircraft Non-Meth Paint Remover Aero, Can (EAR2000)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- ARROWORTHY ROLLR CVR MF9/16X4 10PK (4-MFR4CK)
- GARDNER Aluma-Kote Gloss Silver Fibered Aluminum Roof Coating 1 gal (6241-GA)
- GARDNER Gardner 0125-GA Foundation and Roof Coating, Liquid, Black, 5 gal Pail (1506900)
- GARDNER Gardner 6225-GA Aluminum Roof Coating, Silver, 5 gal Pail (5177-A-30)
- GARDNER Gardner 6215-GA Aluminum Roof Coating, 5 gal Pail (5175-A-30/6215-GA)
- GARDNER Black Jack 5576130 Roof Coating, White, 5 gal Pack, Liquid (1342662)
- GARDNER SK7705 Elastomeric Roof Coating, White, 18 L Pail, Liquid (1324765)
- MAN O WAR McCloskey Satin Clear Marine Spar Varnish 1 qt (080.0006535.005)
- Gardner Specialty Coatings