Shop All Concrete and Asphalt Repair - Patches and Compounds
Gardner
Driveway Filler and Sealer, 4.75 Gal.
Mfr # 7585-GA
Zoro # G808865082
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gardner(R)
- Application Asphalt Sealing
- For Use On Surface Material Asphalt/Blacktop
- Color Black
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner
- MFR # 7585-GA
- Zoro # G808865082
- UPC # 025056758507
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 5 gal |
Details
Item | Drive Seal 10 Driveway Filler and Sealer,4.75 Gal. |
Series | Gardner(R) |
Application | Asphalt Sealing |
For Use On Surface Material | Asphalt/Blacktop |
Color | Black |
Container Type | Pail |
Coverage | 350 sq ft |
Full Cure Time | 6 mo |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Flash Point | 460 Degrees F |
Standards | OSHA |
Working Time | 1 hr |
Resistance Properties | Pressure Resistant |
Base Material | Asphalt |
Description
Drive Seal 10 Driveway Filler and Sealer,4.75 Gal., Product Type Asphalt Sealer, Coverage 350 sq ft, Container Size 5 gal, Container Type Pail, Working Time 1 hr, Full Cure Time 6 mo, Color Black, Application Asphalt Sealing, Base Material Asphalt, Resistance Properties Pressure Resistant, Flash Point 460 Degrees F, For Use On Surface Material Asphalt/Blacktop, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 60 Degrees F, Standards OSHA, VOC Content Weight 10 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Pipe Thread Sealant 2 fl oz, Tube, Green Stuff, Green, Paste (400-101)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- DAP Caulk Tool Kit 8Pc (09125)
- SAKRETE 1 gal. Black Blacktop Crack Filler (120039)
- AQUAPHALT Asphalt and Concrete Patch (Aquaphalt 6.0)
- SAKRETE 1 qt. Black Blacktop Patch (120038)
- JE TOMES Concrete Patch, Gray, 50 lb., Bag, PK56 (PAL-DLC)
- PC PRODUCTS Crack Filler, 8 oz, Cartridge, PC-Concrete, Gray (072561)
- TINTCRETE 50 lb. Red Concrete Patch and Repair (GRA-CT40-131)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- Gardner Concrete and Asphalt Repair - Patches and Compounds