Shop All Concrete and Asphalt Repair - Patches and Compounds
Gardner
DriveSeal 4 Driveway Filler
Mfr # 7545-GA
Zoro # G908865081
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gardner(R)
- Application Asphalt Sealing
- For Use On Surface Material Asphalt/Blacktop
- Color Black
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner
- MFR # 7545-GA
- Zoro # G908865081
- UPC # 025056754509
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 5 gal |
Details
Item | DriveSeal 4 Driveway Filler and Sealer,4.75 gal. |
Series | Gardner(R) |
Application | Asphalt Sealing |
For Use On Surface Material | Asphalt/Blacktop |
Color | Black |
Container Type | Pail |
Coverage | 350 sq ft |
Full Cure Time | 48 hr |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Flash Point | 460 Degrees F |
Standards | OSHA |
Resistance Properties | Abrasion Resistant |
Working Time | 6 hr |
Product Type | Asphalt Sealcoating |
Base Material | Asphalt |
VOC Content Weight | Less Than10 g/L |
Description
DriveSeal 4 Driveway Filler and Sealer,4.75 gal., Product Type Asphalt Sealer, Coverage 350 sq ft, Container Size 5 gal, Container Type Pail, Working Time 6 hr, Full Cure Time 48 hr, Color Black, Application Asphalt Sealing, Base Material Asphalt, Resistance Properties Abrasion Resistant, Flash Point 460 Degrees F, For Use On Surface Material Asphalt/Blacktop, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 60 Degrees F, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- BLACK SWAN All Purpose Pipe Dope pt. (02045)
- SIKA Sika 1214261 Ready-Mix Stucco Patch - 1 qt. (1214261)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- DAP 10LB Concrete Patcher (10468)
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- GREENPATCH 50 lb. Black Cold Patch (GP50)
- SLAB Sashco Cement Crack Filler (16210)
- PC PRODUCTS Protective Coating 092507 9 Oz Xtreme Injectable Joint and Crack Filler (92507)
- Gardner Concrete and Asphalt Repair - Patches and Compounds