Shop All Cordless Tool Accessories
Gardner
Cordless Tool Accessories, Stem Pck Style
Mfr # 130597001
Zoro # G109008379
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Lithium Ion
- Battery Capacity 1.5 Ah
- Battery Capacity Charged in 1-Hour 1.5 Ah
- Accessory Type Cordless Tool Accessories
- Charger Replacement 140173019, P117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner
- MFR # 130597001
- Zoro # G109008379
- Country of Origin China
- Category Cordless Tool Accessories
Details
Cordless Tool Battery Type | Lithium Ion |
Battery Capacity | 1.5 Ah |
Battery Capacity Charged in 1-Hour | 1.5 Ah |
Accessory Type | Cordless Tool Accessories |
Charger Replacement | 140173019, P117 |
Battery Number | P107 |
For Use With | RYOBI 18V ONE+ |
Voltage | 18V |
Included Charger | No |
For Battery Voltage | 18V |
Features | Stem Pack Style |
Item | Battery Charger |
Description
Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hole Saws, Kwik ChangeArbor for32-152mm (A6-3)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- EAZYPOWER Mini Joiner Biscuits, No. 0, PK50 (30020)
- MAKITA Cb-458 Carbon Brush Cb-458, 2 Pcs/Set (CB458)
- GARDNER Cordless Tool Accessories, Stem Pck Style (130597002)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- FEIN Polishing Belts, 3PK (63726016010)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- ILC Replacement for Dewalt Dcs391b Battery (DCS391B)
- DANTONA Power Tool Battery, TOOL-486LI-60 (TOOL-486LI-60)
- Gardner Cordless Tool Accessories