Shop All Cable Ties
Gardner Bender
Xtreme KIT Cable Tie, Nylon, Black
Mfr # 46-311UVBFZ
Zoro # G707389092
product price: $22.19
/ea
Sold in multiples of 10 for $221.90
$221.90
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
- Brand Gardner Bender
- MFR # 46-311UVBFZ
- Zoro # G707389092
- UPC # 32076919955
- Country of Origin China
- Category Cable Ties
Description
Xtreme Ties, another innovation from Gardner Bender, can save the day in harsh environment applications Cable tie easy, but for extreme conditions, these ties perform under intense UV and cold weather conditions Add them to the tool box, the workshop and the junk drawer for everyday maintenance projects Wrap, lock and bundle or support everything from snow fencing, signage, volleyball nets, bike baskets and critter fencing for your vegetable garden
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- GARDNER BENDER 11 in. Standard Double Head Cable Tie, Black, 25PK (221027)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- Gardner Bender Cable Ties