Shop All Wire Connectors
Gardner Bender
WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow
Mfr # 16-004
Zoro # G307373279
product price: $30.79
/ea
Sold in multiples of 6 for $184.74
$184.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 16-004
- Zoro # G307373279
- UPC # 32076049782
- Country of Origin China
- Category Wire Connectors
Description
WireGard twiston wire connectors are designed for generalpurpose applications requiring the connection of 2 or more copper wires WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip The inner spring is zincplated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity These allpurpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions The highdielectric shell also features a deep skirt design to prevent exposure of bare wire Flameretardant properties resist heat distortion up to 221 deg F Color coded for quick and easy size selection
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- GARDNER BENDER Wire Connector Kit, 6 to 22 AWG, PK570 (CK-570)
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- GARDNER BENDER WingGard Wire Cnnectr, 14-6 AWG, Blue, PK10 (25-089)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Red 100 pk (10-PC2)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- Gardner Bender Wire Connectors & Disconnects