Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Stripper, Strip Easy, Automatic
Mfr # SE-92
Zoro # G6924598
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 8 gauge
- Features Strips Wires Clean With One Easy Squeeze, Up to a full 7/8". Strips Solid Or Stranded Wire, Blades Cut Insulation Without Nicking Conductor, Jaws Open Automatically To Remove Wire Without Crushing Ends
- Application Wire Stripping
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # SE-92
- Zoro # G6924598
- UPC # 032076160920
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | 22 to 8 gauge |
Features | Strips Wires Clean With One Easy Squeeze, Up to a full 7/8". Strips Solid Or Stranded Wire, Blades Cut Insulation Without Nicking Conductor, Jaws Open Automatically To Remove Wire Without Crushing Ends |
Application | Wire Stripping |
Number of Pieces | 1 |
Handle Material | Plastic |
Insulated / Uninsulated | Insulated |
Handle Type | Comfortable No-Slip |
Item | Wire Stripper,Strip Easy,Automatic |
Description
Wire Stripper,Strip Easy,Automatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 4-in-1 (32932M)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/4in. (DHS1250DG)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- GARDNER BENDER Gardner Bender TT-10B Triple Tap & Rethread Tool (6748917)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- NSI INDUSTRIES NSI Industries TL-AWS Automatic Wire Stripper (TL-AWS)
- Gardner Bender Wire Strippers & Crimpers