Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Stripper, Stainless Steel, Pro Grade
Mfr # GESP-224
Zoro # G6924659
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 12 and 14, Cable: 12/2 and 14/2 NM
- Material Body: Stainless Steel
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GESP-224
- Zoro # G6924659
- UPC # 032076055042
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid Wire: 12 and 14, Cable: 12/2 and 14/2 NM |
Material | Body: Stainless Steel |
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Application | Wire Stripping |
Number of Pieces | 1 |
Cutting Action | Beveled |
Handle Type | Symmetric Ergonomic Cushioned Handles |
Item | Wire Stripper,Stainless Steel,Pro Grade |
Description
Wire Stripper,Stainless Steel,Pro Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- IRWIN SCREWDRIVER EXTENDABLE (PE1948779)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- DRILL AMERICA 10-24 Carbon Steel Plug Hand Tap (DWTP10-24)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Gardner Bender GRX-3224 Dual Nm Cable Stripper (1574979)
- GARDNER BENDER COAX CBL STRIPPR 1-1/4in. (GS-3589)
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- Gardner Bender Crimping Tools