Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Stripper, Lock 4-in-1
Mfr # GS-360
Zoro # G6924430
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 22 AWG
- Material Blade: Hardened Steel
- Features Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes, Built-In Locking Mechanism, Spring Action Return
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GS-360
- Zoro # G6924430
- UPC # 032076068769
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid Wire: 10 to 20 AWG, Stranded Wire: 12 to 22 AWG |
Material | Blade: Hardened Steel |
Features | Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Wire Looping Holes, Built-In Locking Mechanism, Spring Action Return |
Application | Wire Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Handle Type | Ergonomic Cushioned |
Item | Wire Stripper,Lock 4-in-1 |
Description
Wire Stripper,Lock 4-in-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- DREMEL High Speed Cutter (114)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301726)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- GARDNER BENDER Wire Stripper with Spring, 10-24 AWG (GS-40)
- GARDNER BENDER Premium NM Cable Ripper (CR-1000)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- Gardner Bender Crimping Tools