Shop All Wire Strippers & Crimpers
This Product is Discontinued
Gardner Bender
Wire Stripper, Crimper, Automatic, 5-in-1 (Discontinued)
Mfr # GS-394
Zoro # G6924552
This Product is Discontinued
Key Features
- Capacity Solid/Stranded: 10 to 26, Insulated Terminals: 10 to 22 AWG, Non to Insulated Terminals: 4 to 22 AWG
- Features Multi-Purpose Tool To Cut and Strip Copper and Aluminum Wire (Solid Or Stranded) Or To Crimp Insulated Terminals, Non-Insulated Terminals and Ignition Terminals, Automatic Jaw-Loaded Wire Stripper Self-Adjusts
- Application Wire Stripping
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # GS-394
- Zoro # G6924552
- UPC # 032076068844
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid/Stranded: 10 to 26, Insulated Terminals: 10 to 22 AWG, Non to Insulated Terminals: 4 to 22 AWG |
Features | Multi-Purpose Tool To Cut and Strip Copper and Aluminum Wire (Solid Or Stranded) Or To Crimp Insulated Terminals, Non-Insulated Terminals and Ignition Terminals, Automatic Jaw-Loaded Wire Stripper Self-Adjusts |
Application | Wire Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Comfortable High Leverage |
Item | Wire Stripper,Crimper,Automatic,5-in-1 |
Description
Wire Stripper,Crimper,Automatic,5-in-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.